4-1/2 x 0.12 in. Disc Pad Holder for Random Orbital Sander, Rotary Sander and Disc Sander
4-1/2 x 0.12 in. Disc Pad Holder for Random Orbital Sander, Rotary Sander and Disc Sander
Frequently Purchased Together
Product Details
- Options available for right angle grinders and random orbital sanders
- Choose from solid or foam surfaces for custom sanding and grinding control
- Allows quick and easy disc attachment and removal for multi-step processing
- Available with or without built-in shanks
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 37/100 in
- Brand Model Compatibility:
- Random Orbital Sanders, Rotary Sanders and Disc Sanders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Height:
- 1-81/100 in
- Length:
- 8-29/50 in
- Product Type:
- Holder
- RPM:
- 13000
- Thickness:
- 0.12 in
- Width:
- 6-3/50 in