4-1/2 x 7/8 in. Fiberglass Flap Disc
769F 4-1/2 x 7/8 in. Fiberglass Flap Disc
Frequently Purchased Together
Product Details
- Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
- Proven to outperform traditional alumina zirconia flap discs
- Delivers long-lasting high performance and versatility at a value price
- Covers a wide range of applications from weld grinding and beveling to surface prep
- Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
- Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
Specifications
- Application:
- Deburring, Finishing, Sanding, Surface Preparation
- Arbor Hole Size:
- 7/8 in
- Collection:
- 769F
- Diameter:
- 4-1/2 in
- Grit Size:
- 60 µm
- Material:
- Fiberglass
- Product Type:
- Flap Disc
- RPM:
- 13300