4-9/16 in. 1 Gang PVC Type FD Blank Box
4-9/16 in. 1 Gang PVC Type FD Blank Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 4-9/16 in
- Material:
- Plastic
- UL Listed:
- Yes
- Width:
- 4-9/16 in