4 in. SYS15 Plug CXS DWV White

You last purchased this on
 

4 in. SYS15 Plug CXS DWV White

This product requires certification to purchase.
Brand image
You last purchased this on
 

4 in. SYS15 Plug CXS DWV White

  • Fast #
  • Part #MUL026933
  • Item #3374837
  • Manufacturer Part #026933
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
  • Injection Molded
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Lower Thermal Conductivity
  • Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • Requires Certification

Specifications

Application:
Drainage
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connections:
Spigot
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Type:
T2320
Weight:
1/5 lb