4 x 4 x 3 in. Schedule 10 316L Stainless Steel Reducing Tee
4 x 4 x 3 in. Schedule 10 316L Stainless Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 10