46 x 40 in. 45 gal 2 mil Commercial Can Liner in Black (Case of 100)
46 x 40 in. 45 gal 2 mil Commercial Can Liner in Black (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient dispenser carton
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Resin, Plastic
- Package Quantity:
- Case of 100
- Thickness:
- 2.0 mil
- Width:
- 40 in