6 in. Hub PVC DWV Double Wye in White

You last purchased this on
 

6 in. Hub PVC DWV Double Wye in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

6 in. Hub PVC DWV Double Wye in White

  • Fast #
  • Part #MUL026701
  • Item #3374795
  • Manufacturer Part #026701
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Schedule 40 Dimensions
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Injection Molded
  • Requires Certification

Specifications

Application:
Drainage
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
6 in
Fitting Type:
Double Wye
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Type:
Mul026701
Weight:
5-3/7 lb