6 in. Schedule 5 304L Stainless Steel 90 Degree Long Radius Elbow

You last purchased this on
 

6 in. Schedule 5 304L Stainless Steel 90 Degree Long Radius Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. Schedule 5 304L Stainless Steel 90 Degree Long Radius Elbow

  • Fast #
  • Part #C0211124
  • Item #7570809
  • Manufacturer Part #0211124
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
90 DD
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
5