8 x 4 in. Hub PVC DWV Combination Wye

You last purchased this on
 

8 x 4 in. Hub PVC DWV Combination Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 

8 x 4 in. Hub PVC DWV Combination Wye

  • Fast #
  • Part #MUL226193
  • Item #8731798
  • Manufacturer Part #226193
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
  • Service temperature rated at 140°F (60°C)
  • Schedule 40 dimensions
  • Injection molded
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Origin:
Global
Type:
Mul026610
Weight:
4-5/9 lb