199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy Star® qualified
- Easily convertible from natural gas to propane with supplied kit
- Continuous maximum flow rates up to 10.0 gpm
- Internal freeze protection system
- 15 year limited warranty on heat exchanger in residential applications, 10 year limited warranty on heat exchanger in commercial applications, 5 year limited warranty on all parts
- Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion
- Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
Specifications
- AMP:
- 0.74
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 160
- Minimum Temperature:
- 99
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Weight:
- 59 lb
- Width:
- 17-3/4 in