350 gal. Vertical Storage Tank
350 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Magnesium anodes for extra protection against corrosion
- Tanks tested at pressures assigned in accordance with working pressures to each size tank
- Permaglas® glass lining - all internal surfaces exposed to water are glass lined per ASME HLW procedures, using an NSF approved glass lining compound and glass is highly resistant to effects of temperature, corrosion and electrolysis
- Five-year limited tank warranty
- ASME and National Board Certification sheets furnished upon request
Specifications
- ASME:
- Yes
- Capacity:
- 350 gal
- Height:
- 36 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Storage Tank