80 gal. 24 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Gold Series 80 gal. 24 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Gold Series 80 gal. 24 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADRE8012F065000
  • Item #3103188
  • Manufacturer Part #100121823
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Designed for use as a recovery heater having its own storage tank
  • One temperature control and manual reset high temperature shut off per element
  • Standard voltages
  • Factory installed terminal block
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Glass lined tank
  • Three year limited tank and 1 year limited parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Gold Series
Diameter:
31 in
Height:
60-1/4 in
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
1-1/4 in
Type:
ADRE8012F065000
UL Listed:
No
Volts:
480V
Watts:
24 kW