50 gal. Tall 175 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Polaris™ 50 gal. Tall 175 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Polaris™ 50 gal. Tall 175 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGTP17500L010000
  • Item #7314156
  • Manufacturer Part #100279562
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Helical internal heat exchanger keeps hot combustion gases in the tank longer to extract more heat into the water
  • Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
  • High efficiency operation with 0.92 uniform energy factor GSP-150 and up to 96% thermal efficiency to save money on operating costs
  • 3” pipe vents up to 130 equivalent feet
  • Optional concentric vent kit
  • 2” pipe vents up to 52 equivalent feet (100-150k BTU/hr inputs)
  • Direct vent using PVC, CPVC or Polypropylene (solid core only) through a sidewall or roof
  • Ultra quiet blower and burner to minimize noise
  • Precise temperature control
  • Large touchscreen display
  • Requires Certification

Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
175000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
50 gal
Collection:
Polaris™
Diameter:
22 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
222 gph
Fuel Type:
Natural Gas
Height:
63-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
175
Power Source:
Gas
Smart Home Enabled:
No
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Power Direct Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall