1-1/4 in. Cast Iron, Brass and Plastic Cap and Plug Assembly
1-1/4 in. Cast Iron, Brass and Plastic Cap and Plug Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-48 Class 25
- Application:
- Sewer
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Material:
- Plastic
- NSF Certified:
- No