1 in. Cast Iron FNPT Lockwing Handle Plug Valve
10687G 1 in. Cast Iron FNPT Lockwing Handle Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Zinc coated with clear chromate finish iron
- Products sold in select areas only
- May be re-lubricated while in service and under pressure
- Less check
- Brass plug
- Ambient temperatures between -20° F to 150° F
- 175 psi
- Iron castings conform to ASTM A-126 Class B iron
- Threads per ANSI/ASME B1.20.1
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.33
- ASME:
- ASME B1.20.1, ASME B16.33
- ASTM:
- ASTM A-126 Class B, ASTM B-584
- Coating:
- Galvanized
- Collection:
- 10687G
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-67/100 in
- Length:
- 3-9/25 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 100#, 175#
- Recommended Valve Application:
- Gas
- Temperature Range:
- -20 to 150 Deg F
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Lockwing Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve