2 in. Compression Curb Stop Valve

You last purchased this on
 
A.Y. McDonald

2 in. Compression Curb Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. Compression Curb Stop Valve

  • Fast #
  • Part #M7610044K
  • Item #7230463
  • Manufacturer Part #5132-196
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • End piece Joint sealed with an EPDM O-ring and thread locker
  • Rated for 300 psig water pressure
  • Blow out proof EPDM port seals
  • PTFE coated brass ball
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure Class:
300#
Valve Size:
2 in
Valve Type:
Curb Stop Valve