4 x 2 in. CC Brass Double Strap Saddle
4 x 2 in. CC Brass Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 2 in