1 in. Brass Meter Swivel Nut x FNPT 175 psi Backflow Preventer
702-4HE 1 in. Brass Meter Swivel Nut x FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated for 175 PSIG water pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Collection:
- 702-4HE
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- FNPT
- End Connections:
- Meter Swivel Nut x FNPT
- Height:
- 3-49/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 2.23 lb