3/4 x 1 in. Yoke Star Nut x CTS Compression Brass Backflow Preventer
7112-3YQ 3/4 x 1 in. Yoke Star Nut x CTS Compression Brass Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1024, ANSI C800
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- Collection:
- 7112-3YQ
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Compression
- End Connections:
- Yoke Star Nut x Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Dual Check Valve
- Weight:
- 2.43 lb