3/4 in. Brass Yoke x Meter Check Valve
712-3Y2 3/4 in. Brass Yoke x Meter Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800, ANSI 1024
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Collection:
- 712-3Y2
- End Connection 1:
- Yoke
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Yoke x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve