1 in. Flare x FNPT Angle Supply Stop Valve
72024 1 in. Flare x FNPT Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 72024
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Handle Material:
- Cast Iron
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Gas, Oil, Residential, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in
- Valve Type:
- Angle Supply Stop Valve