1-1/2 in. Brass FNPT Check Valve
72050T 1-1/2 in. Brass FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tamper resistant bonnet screws
- 8 inch thermostat length
- Stainless steel spring
- Stainless steel thermostat tube
- Automatic reseating feature
- Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
- Bonnet screws are tamper-resistant
- Non-mechanical seat to disc alignment
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
- Application:
- Commercial, Residential
- Collection:
- 72050T
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-17/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/50 in
- Material:
- Brass, Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 150#, 200#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Metal
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve