3/4 in. Meter x MNPT Brass Water Service Check Valve
Series 5125 3/4 in. Meter x MNPT Brass Water Service Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Internal Double Check Valve
- Meter swivel nut includes wire seal hole
- 3/4" meter coupling - swivel x 3/4" MNPT x 2.38"
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Collection:
- Series 5125
- End Connection 1:
- Meter
- End Connection 2:
- MNPT
- End Connections:
- Meter x MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-63/100 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Weight:
- 0.6 lb