4 in. PVC Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)
4 in. PVC Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- Priced per foot but sold in 5 foot increments
- Smooth bore
Specifications
- Application:
- Waterworks
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 4-23/50 in
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 15
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 50 psi
- Product Type:
- Suction Hose
- Temperature Range:
- -15 to 150 Deg F