2-1/2 x 12 in. Non-Potable Water Pipe Marker in Yellow
2-1/2 x 12 in. Non-Potable Water Pipe Marker in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bold, single legend printed on a contrasting background color
- Pipe size range is proportional to the self stick size for ideal visibility
- Clearly identify pipe contents and flow direction
- The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface
- Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
- A separate arrow accompanies the marker for proper directional flow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Yellow
- Height:
- 2-1/2 in
- Lettering:
- Non-Potable Water
- Material:
- Plastic
- Material Type:
- Acrylic, Polyester, Vinyl
- Product Type:
- Pipe Marker
- Size:
- 2-1/2 in x 12 in
- Temperature Range:
- -20 to 140 Deg F
- Thickness:
- 7 mil
- Width:
- 12 in