24 x 24 in. Engineer Grade Reflective Aluminum Sign in Yellow - STREET CLOSED
24 x 24 in. Engineer Grade Reflective Aluminum Sign in Yellow - STREET CLOSED
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
- Provides additional visibility in low-light conditions and dark areas
- Inform road-users of a street in which cannot be accessed and is deemed closed
- Meets ASTM D 4956 Type I
- Size: 24" x 24"
- Aluminum provides the strength and durability of metal, yet does not rust
- Screen-printed with UV-resistant inks to prevent fading
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956 Type 1
- Color Finish Name:
- Yellow
- Height:
- 24 in
- Letter Color:
- Black
- Lettering:
- STREET CLOSED
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 24 in x 24 in
- Temperature Range:
- -40 to 250 Deg F
- Thickness:
- 0.08 in
- Weight:
- 4.49 lb
- Width:
- 24 in