12 x 12 in. Aluminum Non-Lighted Sign
12 x 12 in. Aluminum Non-Lighted Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aluminum provides the strength of metal, yet never rusts
- Withstands splashes and washdowns
- For use on private property, these signs increase the visible enforcement of security in and around your facility
- Size: 12"
- Service temperature range: -40° to 250°F
- Custom signs available
- Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
- Endures outdoor environmental conditions
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red
- Length:
- 12 in
- Letter Color:
- White
- Lettering:
- STOP
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 12 in x 12 in
- Thickness:
- 0.04 in
- Weight:
- 0.56 lb
- Width:
- 12 in