14 x 10 in. Adhesive Vinyl Sign - DANGER NO SMOKING

You last purchased this on
 
Accuform Signs

14 x 10 in. Adhesive Vinyl Sign - DANGER NO SMOKING

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

14 x 10 in. Adhesive Vinyl Sign - DANGER NO SMOKING

  • Fast #
  • Part #AMWLD016VS
  • Item #5067549
  • Manufacturer Part #MWLD016VS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Appropriate for everyday marking needs
  • The ideal choice for a variety of indoor, and sheltered outdoor, marking needs
  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Service temperature range: -20° to 140°F
  • Permanent acrylic adhesive
  • Moisture-resistant
  • Easily mounts to all curved areas such as pipes, poles and secondary containers
  • Printed matte surface 4-mil thick
  • Square corners and scored backing for quick peel-off and application
  • Durability: 2 years outdoors
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Extra-Heavy Duty
Color Finish Name:
White, Red, Black
Height:
10 in
Length:
14 in
Lettering:
Danger No Smoking Allowed Flammable Gas In Use
Material:
Plastic
Material Type:
Vinyl
Thickness:
4 mil
Width:
14 in