24 x 18 in. Engineer Grade Keep Left Sign in White

You last purchased this on
 
Accuform Signs

24 x 18 in. Engineer Grade Keep Left Sign in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

24 x 18 in. Engineer Grade Keep Left Sign in White

  • Fast #
  • Part #AMR47ALRA
  • Item #7624555
  • Manufacturer Part #MR47ALRA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
  • Provides additional visibility in low-light conditions and dark areas
  • Instruct motorists and road-users to keep to the right side due to a roadway change
  • Meets ASTM D 4956 Type I
  • Size: 24" x 18"
  • Aluminum provides the strength and durability of metal, yet does not rust
  • Screen-printed with UV-resistant inks to prevent fading
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-4956 Type 1
Color Finish Name:
White
Height:
24 in
Letter Color:
Black
Lettering:
KEEP LEFT
Material:
Aluminum
Number of Faces:
1
Size:
24 in x 18 in
Temperature Range:
-40 to 250 Deg F
Thickness:
0.08 in
Weight:
3.37 lb
Width:
18 in