2 x 2 ft. Grate Gator Type B Stormwater Filter with Curb Filter
2 x 2 ft. Grate Gator Type B Stormwater Filter with Curb Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Size:
- 2 ft x 2 ft x 3 ft
- Type:
- ACFGRTGC2X2B
- Weight:
- 2 lb
- Width:
- 24 in