24 in. x 20 ft. HDPE Drainage Pipe
N-12® 24 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- N-12® perforated pipe includes stick with sock (2424HA)
- Used with split couplings – (XX65-AA)
- ASTM F-667
- Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
- Structurally designed corrugated exterior to support typical construction and long term loading
- Readily available in convenient locations to service local projects
- ASTM F-2306
- AASHTO M-294
- Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
- Available in ST, WT and plain end
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
- Application:
- Gravity System, Storm Drainage
- Collection:
- N-12®
- Diameter - Outside:
- 28 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Perforated with Sock
- PipeTubing Size:
- 24 in