4 in. x 20 ft. HDPE Drainage Pipe
N-12® 4 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Used with XX13-AA coupler & XX59-AG gasket 2/stick
- 4 in - 6 in (100 - 1500 mm) diameters available
- N-12® solid water-tight spin welded pipe
- Light weight for fast installation times
- Joint meets or exceeds ASTM D3212 lab test as well as ASTM F2487 and ASTM F1417 watertight field test
- Exceptional joint strength
- In-line bell and factory installed gasket
- Nominal 20ft (6 m) and 13ft (4 m) lengths available
- Structural strength will support H-25 live loads with 12 in (300mm) minimum cover; 60 in (1500 mm) requires 24 in (600 mm) cover for H-25 or HL-93 live loads
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM F-2468, ASTM F-2487
- Collection:
- N-12®
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 4 in