4 in. Steel Riser Assembly

You last purchased this on
 
AGF Manufacturing

RiserPACK® 4 in. Steel Riser Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

RiserPACK® 4 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8482ACD11
  • Item #10027947
  • Manufacturer Part #8482ACD11
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AGF Commercial RiserPACK Model 8000 and Model 8011 are 300 PSI rated, pre-assembled risers and floor control assemblies designed for NFPA 13 wet pipe fire sprinkler systems
  • RiserPACK models come in a full range of sizes (1¼”-8”)
  • Ultimate riser assembly with check valve and drain line
  • 8011 models include a UL listed/FM approved, 175 psi rated Model 7000L pressure relief valve with drain trim
  • Both models include a standard water flow switch, pressure gauge with 3-way universal gauge valve, and a Model 2500 or 2511 TESTanDRAIN valve
  • 2”-8” manifolds are powder coated, schedule 10 steel with rolled grooves
  • Requires Certification

Specifications

Application:
Commercial, Fire Protection, Residential
Collection:
RiserPACK®
Height:
17-1/8 in
Length:
19 in
Material:
Steel
Product Type:
Riser Assembly
Valve Size:
4 in