1-1/2 in x 2 in. Air Gap
Mr. Drain™ 1-1/2 in x 2 in. Air Gap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to connect: Mr. Drain air gap (AG100-001) has 1/2-inch OD inlet port for direct 1/2-inch PVC pipe connection. The 1/2-inch inlet accommodates any 1/2-inch slip joint adapters. The adapters include a threaded end, barb connection, and a quick connect for PEX tubing. Also, the inlet accommodates 5/8-inch OD tubing that can be directly inserted
- Standpipe connection: Mr. Drain air gap (AG100-001) inserts directly into the 1-1/2-inch and 2-inch standpipes. The body of the air gap provides stops to assure secure placement. This air gap can be used with plastic or metal standpipes. If needed, it can be glued in place with plastic standpipes using regular PVC adhesive
- Flow rate: Mr. Drain air gap’s maximum flow rate is 12.5 gallons per minute (gpm). The maximum flow rate through an air gap is the highest flow rate at which water does not splash outside of an air gap. At maximum flow rate, the air gap is dry on the outside
- Certification: The AG100-001 is UPC® (uniform plumbing code) listed, IPC® (international plumbing code) and NSF® (national sanitation foundation) tested. Also, all of the products are tested for strength and to make sure that every glue joint will withstand at least 40lb of force and not break. The testing is conducted for every manufactured
- Quiet operation: When water exits the air gap, depending on the design, it may flow directly into a P-trap. This can create splashing noise that may be objectionable. To avoid excessive noise, it is recommended to use 22° elbow inline with standpipe to avoid direct drainage to P-trap. The pipe elbow should be located at least 12 inches from the air gap
- Splash protection: The AG100-001 air gap uses splash guards to assure a completely dry operation. Splash guards are an integral part of the design and can be seen through the side air gap window. During water softener operation, an initial discharge surge can create splashing. Splash shield eliminates the possibility of water splashing outside of the air gap
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Mr. Drain™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Air Gap
- Waterworks Application:
- Water