*CVR* CSA 18233 18 3W 27 DEG CW
*CVR* CSA 18233 18 3W 27 DEG CW
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Identical to most OEM supplied blades
Documents
Specifications
- Blade Material:
- Aluminum
- Blade Pitch:
- 27°
- Diameter:
- 18 in
- Origin:
- Domestic
- Type:
- MAR40043
- Width:
- 9-3/4 in