80.00 % AFUE - 45000 BTU - Downflow - ECM - Furnace

You last purchased this on
 
Allied Air Enterprises

80.00 % AFUE - 45000 BTU - Downflow - ECM - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Air Enterprises

80.00 % AFUE - 45000 BTU - Downflow - ECM - Furnace

  • Fast #
  • Part #AA80DF1E045A12
  • Item #10053271
  • Manufacturer Part #A80DF1E045A12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compared to an older furnace, this can potentially save you hundreds of dollars per year in energy costs
  • Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life. EHX technology makes heat exchangers more durable, and with its advanced airflow system, more air contacts the heat exchanger surface area for greater heat exchange, enhancing efficiency and comfort
  • Uses a smaller BTU input per burner for quieter start-up and operation while providing more even heat distribution
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
44000
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Configuration:
Downflow
Depth:
28-3/8 in
Heat Exchanger Type:
Aluminized Steel
Height:
33 in
Horsepower:
1/2 hp
MBH:
44
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Stages:
Single
Tonnage:
3 Ton
Volts:
120V
Width:
14-1/2 in