95.00 % AFUE - 110000 BTU - Upflow/Horizontal - ECM - Furnace

You last purchased this on
 
Allied Air Enterprises

95.00 % AFUE - 110000 BTU - Upflow/Horizontal - ECM - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Air Enterprises

95.00 % AFUE - 110000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA95UH1E110C20S
  • Item #10053292
  • Manufacturer Part #A95UH1E110C20S
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AFUE:
95.00 %
BTU:
110000
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Configuration:
Upflow, Horizontal
Depth:
28-1/2 in
Heat Exchanger Type:
Stainless Steel
Height:
33 in
Horsepower:
1 hp
MBH:
110
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Stages:
Single
Tonnage:
5 Ton
Volts:
120V
Width:
21 in