2-1/2 x 2 in. MNST x MIP Reducing Brass Adapter
2-1/2 x 2 in. MNST x MIP Reducing Brass Adapter
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MIPT
- End Connections:
- MNST x MIPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Adapter, Reducing
- Material:
- Brass