20 gpm Sediment Filter Cartridge
ECP Series 20 gpm Sediment Filter Cartridge
Frequently Purchased Together
Product Details
- Pleated design maximizes dirt-holding capacity
- Designed for municipal/chlorinated water - Not recommended for well water applications
- Economically priced for general purpose filtration
Specifications
- Cartridge Type:
- Pleated, Cellulose Polyester Cartridge
- Collection:
- ECP Series
- Contaminant Removal:
- Sediment
- Depth:
- 9-3/4 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 9.75 in x 4.5 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fits Brand:
- American Plumber
- Fits Model:
- W5CPHD
- Flow Rate:
- 20 gpm
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Length:
- 9-3/4 in
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- Width:
- 4-1/2 in