4-1/2 in. Dual Gradient Polypropylene Cartridge
DGD Series 4-1/2 in. Dual Gradient Polypropylene Cartridge
Frequently Purchased Together
Product Details
- Designed for purity and will Not impart taste, odor or color to the liquid being filtered.
- Polypropylene construction provides superior chemical resistance.
- Manufactured from 100% pure polypropylene and are sized for use in Pentair Pentek® Big Blue® 20" Filter Housings.
- Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
- The effective filter depth is increased to a full 233%, providing a high particulate reduction efficiencies and added loading capacity.
- Excellent choice for all residential, rural, municipal and commercial applications.
- The larger diameter of the filter reduces the particle load, allowing it to operate at higher velocities.
- Combines selective final filtration with appropriate pre-filtration to achieve up to three times the dirt holding capacity of similar size sediment cartridges and even greater capacity than standard spun or string-wound cartridges.
Specifications
- ANSI:
- NSF ANSI 42
- Cartridge Type:
- Sediment
- Collection:
- DGD Series
- Contaminant Removal:
- Sediment
- Depth:
- 20 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 20 in x 4-1/2 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Flow Rate:
- 20 gpm
- Height:
- 20 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Maximum Temperature:
- 145
- Minimum Temperature:
- 40
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Temperature Range:
- 40 to 145 Deg F
- UL Listed:
- No
- Width:
- 4-1/2 in