1-3/50 in. UNS Female Aerator in Polished Chrome
1-3/50 in. UNS Female Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Less water: 1.5 gpm maximum flow rate delivers 32% water savings when compared to standard 2.2 gpm
- Pressure compensation provides a constant flow throughout the entire pressure range
- Genuine American Standard® repair part
- Easy to install
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- UNS Female
- End Connections:
- UNS Female
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Product Type:
- Accessory
- Thread Size:
- 1-3/50 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb