9mm Rubber O-ring
9mm Rubber O-ring
Frequently Purchased Together
Product Details
- Easy to install
- Rubber construction
- Genuine American Standard® repair part
- Used by plumbers to repair American Standard products
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Monterrey™ 6500, 6502, 6530 and 6532
- Built-In Grinder:
- No
- Diameter - Outside:
- 9 mm
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- Yes
- Thickness:
- 1.5 mm
- Weight:
- 0.01 lb