Single Handle Lever Floor Mount Filler in Legacy Bronze
Cadet® Single Handle Lever Floor Mount Filler in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hand shower – Slim and modern, uses 1.8 gpm/6.8 Lpm
- Precise control - Metal lever handle offers smooth, easy motion
- Durability - Sturdy brass design ensures quality and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cadet®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Deck Plate Included:
- Yes
- Depth:
- 11-5/16 in
- EPA Compliant:
- No
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 43-1/16 in
- Hose Included:
- Yes
- Length:
- 11-5/16 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 11-5/16 in x 6-15/16 in
- Spout Height:
- 38-1/16 in
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Weight:
- 16 lb
- Width:
- 6-15/16 in