Flapper for 2754.128

You last purchased this on
 
American Standard

Colony® Flapper for 2754.128

This product requires certification to purchase. Already certified? Call (715) 835-8215 to get set up.
Brand image
You last purchased this on
 
American Standard

Colony® Flapper for 2754.128

  • Fast #
  • Part #A73810084000070A
  • Item #5105309
  • Manufacturer Part #7381008-400.0070A
5 out of 5 Customer Rating
This product requires certification to purchase. Already certified? Call (715) 835-8215 to get set up.

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with American Standard Evolution® 2 toilets
  • Plastic construction
  • Genuine American Standard® repair part
  • Limited 1 year warranty
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
BAA Compliant:
No
Brand Model Compatibility:
2754.128
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Colony®
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Plastic
NSF Certified:
Yes
WaterSense Labeled:
No