Round Closed Towel Ring in Brushed Nickel
Delancey® Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Concealed Mounting: No exposed set screws
- Bushing on towel ring to prevent scratching and squeaking
- Metal construction for durability and long life
- Limited Lifetime Warranty on Function and Finish
- Easy to Install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-7/8 in
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/8 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Size:
- 2-7/8 in x 6-7/8 in
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in