10kW Single Phase Electric KW Heat Strip
10kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 36, 42
- BTU:
- 34121
- Brand Model Compatibility:
- 4TCC4024E1000A, 4TCC4030E1000A, 4TCC4036E1000A, 4TCC4042E1000A, 4TCC4048E1000A, 4TCC4060E1000A
- Height:
- 12 in
- Length:
- 23 in
- MBH:
- 34.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Watts:
- 10 kW
- Width:
- 14 in