5H/2C Programmable Thermostat with Built-in Z-Wave Bridge

You last purchased this on
 
American Standard HVAC

AccuLink™ 5H/2C Programmable Thermostat with Built-in Z-Wave Bridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

AccuLink™ 5H/2C Programmable Thermostat with Built-in Z-Wave Bridge

  • Fast #
  • Part #AACONT850AC52UB
  • Item #7914212
  • Manufacturer Part #ACONT850AC52UB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation: Enjoy an easy installation after purchasing the AccuLink™ Platinum 850. This thermostat can quickly and efficiently be installed almost anywhere in your home, and once it's turned on, it has a one touch installation set up with six preset configurations for homeowners to choose from
  • Communication technology: The AccuLink™ Platinum 850 is compatible with American Standard AccuLink™ communicating system and AccuComfort™ variable speed systems to give you control over your home comfort system
  • Alerts you can count on: Not only does this thermostat tell you the temperature in your home, it also gives you a five day forecast and alerts for the weather outside. Plus, it gives you maintenance and filter service reminder alerts as well, so you can help ensure your product stays in peak performance condition
  • Humidity control: Unregulated levels of humidity inside can lead to health problems for you and structural problems for your home. This thermostat works to keep optimal levels of humidity in your home and reduce these issues with a built-in humidity sensor that alerts the system when indoor humidity is too low or too high
  • Requires Certification

Documents


Specifications

Application:
Residential
Auto Switching Heat:
No
Collection:
AccuLink™
Depth:
1-3/10 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-39/100 in
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
5H/2C
Touch Screen -:
Yes
Volts:
24V
Width:
5-43/100 in
Wireless Communication - FEI:
Wi-Fi