Downflow and Horizontal Right 5 Tons Single Stage Gas 3/4 hp 120000 BTU Furnace
ADC1 Downflow and Horizontal Right 5 Tons Single Stage Gas 3/4 hp 120000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 90.00 %
- AMP:
- 0.71, 12.9, 20
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- CSA Certified:
- CSA 2.3
- Collection:
- ADC1
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in