96% AFUE - 60,000 BTU - Horizontal/Upflow - Furnace
Gold S9X2 96% AFUE - 60,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 96% AFUE - fuel efficient design
- 2 stage gas heat - more comfort, quieter operation, less temperature swing
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 24v IFC - compatible with most thermostats
- Stainless steel primary and secondary heat exchangers - reliable/durable
- Three-way poise (U, HL, HR) plus dedicated DF - getting the right model is easier
- Vortica™ II blower - exclusive design is efficient and quiet
- ECM constant torque, high-efficiency motor - electrically efficient
- 34" height - easy to fit in tight places or with larger coils
- Matches with single stage or 2 stage AC or HP - more system design flexibility
Documents
Specifications
- AFUE:
- 96.00 %
- BTU:
- 60000
- BTU Heat Rating:
- 58200 Btu/h
- Blower Type:
- ECM
- Collection:
- Gold S9X2
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120VAC
- Width:
- 17-1/2 in