Manual Fresh Air Damper for E/GBC036-060 Packaged Unit

You last purchased this on
 
American Standard HVAC

Manual Fresh Air Damper for E/GBC036-060 Packaged Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Manual Fresh Air Damper for E/GBC036-060 Packaged Unit

  • Fast #
  • Part #ABAYDMPR321A
  • Item #7316063
  • Manufacturer Part #BAYDMPR321A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
E/GBC036-060
Damper Type:
Air Damper
Diameter:
3 in
Gauge (metal):
22 ga
Material:
Steel
UL Listed:
No